Select Country and Language Canada / French
Changer de pays
15TSM-CW | TRIAD FLOORS

TRIAD FLOORS | 15TSM-CW | Metric 1500 lb (680 kgf) Universal Fit-All Panel, Slotted 600, Crystal White

  • Réf. fabricant 15TSM-CW
  • PART #402118
Description

Triad's patented Slotted ICE Airflow panels are designed with our proprietary River Cooling System, to provide optimal data center and server farm hot spot cooling for any imperial or metric raised floor systems that have maximum stringer width of 1.75".
These panels are built to provide 1500 to 4000 lbs. of concentrated load capacities while versatile enough to be adjusted with the patent pending corner adapters either vertically or horizontally to flush mount to most all imperial or metric raised floor systems, regardless of age.
The patent pending Integrated Dual Handles provide safe, balanced lifting and placement of panel without danger of trapping fingers or toes while eliminating the need to search for suction cup lifters.
Triad's Hi-Plume Stratification Fin provides increased upper server cooling dropping upper/middle/lower server temperatures 5-15 degrees while lowering energy consumption 4% for every degree.

Caractéristiques
  • Dual Handles
  • Horizontal & vertical levelers
  • Size: 600 x 600 mm
  • Hi-Plume Stratification fin
  • Row Damper
  • OPD Damper
  • PowderPlate finish
  • (8 available colors)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires