Select Country and Language Canada / French
Changer de pays
16001313 | LAPP GROUP

LAPP GROUP | 16001313 | H07RN-F Cordage, heavy duty, neoprene flexible European cordage; HAR, 10 gauge, 5 conductors

  • Réf. fabricant 16001313
  • PART #4A-1005EC
Conductor Count: 5 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 10 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Jacket Color: BLACK
Jacket Material: NEO-NEOPRENE, POLYCHLOROPRENE
Number of Ground Wires: 1 WIRE
Product Type: OZOFLEX
RoHS Compliant: NO
Screen/Shield: UNSHIELDED
Temperature Rating: 60 DEGREES CENTIGRADE
Description

H07RN-F is a neoprene cordage that meets H07RN-F approval. It has an international color code and a jacket which is resistant to oil, chemicals, and abrasion.

Caractéristiques
  • Oil, chemical and abrasion resistant neoprene jacket
  • Ideal for high stress applications in dry and damp environments
  • MRO replacement for European machinery
  • UV resistant, outdoor use
Applications

Power cordage for European machinery; portable tools; data processing; control systems; commercial appliances; MRO replacement for European machinery.

Spécifications
  • Minimum Bend Radius for flexible use: 10 x cable diameter
  • Temperature Range: -25C to +60C
  • Nominal Voltage: 450/750V
  • Test Voltage: 2500V
  • Conductor Stranding: Class 5 fine wire
  • Approvals: H07RN-F, CE & RoHS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires