Select Country and Language Canada / French
Changer de pays
1601109 | LAPP GROUP

LAPP GROUP | 1601109 | Harmonized European Hook-up Wire, Cable & Cordage, Stationary, 18 AWG (32/32) 1.00 mm2- Black Jacket, 3 conductor, Black PVC Jacket, PVCUnshielded0.283" Outer Diameter, 5 Bend radius

  • Réf. fabricant 1601109
  • PART #4KA-1803EC-02
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 18 AWG
Conductor Stranding: 32 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Color Code: ICEA METHOD 1 - TABLE E2
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Number of Ground Wires: 1 WIRE
Product Type: FLEX CONT
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: CE
Temperature Rating: 70 DEGREES CENTIGRADE
Voltage Range: 500V
Description

Meets directives for power cordage, MRO replacement cable for European machinery, UV resistant, Power cordage for European machinery, Portable tools, Data processing, Control systems, Commercial appliances, and MRO repair for European machinery

Caractéristiques
  • H05VV-F is a PVC cordage that meets H05VV-F approval
  • It is designed for use on European equipment as the power supply cable
Spécifications
  • Conductor Type: 500
  • Insulation: Bare Copper
  • Jacket: Black PVC
  • Shield type: PVCUnshielded
  • Temperature range: -30C to +70C
  • Approvals: CE, HAR, RoHS,
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires