Select Country and Language Canada / French
Changer de pays
1608-48-010T-R4-RAID | EXACQ

EXACQ | 1608-48-010T-R4-RAID | 16-channel Hybrid RAID, NVR, 10 TB, 16 Analog, 8 IP, 480 fps, IPS A-Series, 4U

  • Réf. fabricant 1608-48-010T-R4-RAID
  • PART #420601
Audio: YES
Capacity: 16 ANALOG CHANNEL AND 8 IP CHANNEL
Mount Type: DESKTOP
Storage Capacity: 9 TERABYTES
Type: HVR
Description

The exacqVision 4U rack-mount hybrid server provides seamless integration and recording of both analog and IP video surveillance cameras on a highly-configurable 4U rack-mount enterprise-class chassis. The powerful, yet easy to operate client user inte rface installs on any standard computer running Windows, Linux or Mac OS X and can connect to multiple exacqVision Hybrid and IP camera servers creating a virtually unlimited amount of cameras and protection.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Highly configurable 4U rackmount chassis
  • 16, 32, 48 or 64 analog inputs + 8 IP camera inputs included
  • Expandable up to 64 IP camera inputs in addition to analog inputs
  • From 3 TB to 28TB storage
  • Dual Gb NIC, server-class removable hard drives
  • Universal power supply
  • Unlimited client licenses
  • Three-year hardware warranty and three-year software updates
Spécifications
  • Rackmount 4U Hybrid Server
  • Hard Drive: 8 TB
  • IP Camera Inputs: Includes 8 IP Licenses (Expandable to 64 Cameras Per Server)
  • IP Camera Frame Rate: Camera Dependent
  • Analog Compression: H.264/MPEG-4/MJPEG
  • Analog Video Inputs: 16 Looping
  • Analog Video Frame Rate (NTSC): 480
  • Analog Video Frame Rate (PAL): 400/800/1200/1600
  • Serial Connection: RS-485 (PTZ), RS-232 Port
  • Alarm Inputs: 16 TTL
  • Alarm Outputs: 15 TTL And 1 Relay
  • Audio Inputs: 4
  • Audio Outputs: 1
  • RAM: 2 GB (Standard), 4 GB (Optional)
  • Storage Maximum (Internal): Upto 16 TB
  • Drive Bays: 8
  • Drive Configuration: RAID-5
  • NIC: 2
  • USB2 Ports: 8 USB 2.0
  • Monitor Output: 1 VGA + 2 HDMI 1.4 (Including HDMI-DVI-D Converter), Maximum 2 Simultaneous Monitors
  • Keyboard and Mouse: Included
  • DVD/CD RW: Included
  • Watchdog Timer: Included
  • Processor: Intel i3 (Standard), Intel i5 (Optional)
  • Operating System: Windows 7 Pro on 30 GB HDD Partition
  • VMS Software Included: exacqVision Professional (Standard), exacqVision Enterprise Server (Optional)
  • Compatible Client Operating System: Windows (7, Vista, XP, Server 2003/2008) 32-bit or 64-bit, Linux (Ubuntu), Mac OS X
  • Operating Temperature: 40 to 95 deg F (4.5 to 35 deg C)
  • Relative Humidity: 5 - 95% Non-Condensing
  • Input Voltage: 120/240 Volt AC, Auto-Sensing
  • Power Consumption: <250 Watt (150 Watt Typical)
  • Power Cables: North America (Standard), UK and EU (Optional)
  • Dimension: 28.000 Inch Length x 16.750 Inch Width x 7.000 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires