Select Country and Language Canada / French
Changer de pays
1608-48-010T-R4-RAID-L | EXACQ

EXACQ | 1608-48-010T-R4-RAID-L | A Series Rackmount 4U Hybrid Server, 8 TB, 64 IP Cameras, 16 Looped Analog Inputs, 480 FPS, 2 Multiplexed Monitor Output, 16 Alarm Inputs, 16 Alarm Outputs, 4 Audio Inputs, i3 CPU, DVI-I, DVI-D, Display Port, DVD, Ubuntu 10.04 linux, RAID-5

  • Réf. fabricant 1608-48-010T-R4-RAID-L
  • PART #420601-L
Environment Type: INDOOR
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • True hybrid- Seamlessly integrate your existing analog and IP cameras from all of the leading camera vendors onto one server for centralized management. Includes up to 64 IP cameras per server and 64 analog inputs with 8 IP channels
  • 8 IP camera licenses included - cost-effective solution providing complete control for multiple servers simultaneously, add additional IP licenses for a low cost
  • Pre-configured with intuitive exacqVision software- Powerful yet easy-to-use exacqVision VMS client interface operates on Windows, Linux and Macintosh
  • Ubuntu Linux operating system on solid-state drive: Pre-installed to operate on a separate, highly reliable solid-state drive for immediate plug-and-play operation
  • Intel core family processor on board- Provides the highest performance with little power consumption and heat generation
  • Included mobile app- Manage and monitor video remotely at any time by downloading the exacq mobile app for iPhone, iPad and android devices
Spécifications
  • Rackmount 4U Hybrid Server
  • Hard Drive: 8 TB
  • IP Camera Inputs: Includes 8 IP Licenses (Expandable to 64 Cameras Per Server)
  • IP Camera Frame Rate: Camera Dependent
  • Analog Compression: H.264/MPEG-4/MJPEG
  • Analog Video Inputs: 16 Looping
  • Analog Video Frame Rate (NTSC): 480
  • Analog Video Frame Rate (PAL): 400/800/1200/1600
  • Serial Connection: RS-485 (PTZ), RS-232 Port
  • Alarm Inputs: 16 TTL
  • Alarm Outputs: 15 TTL And 1 Relay
  • Audio Inputs: 4
  • Audio Outputs: 1
  • RAM: 2 GB (Standard), 4 GB (Optional)
  • Storage Maximum (Internal): Upto 16 TB
  • Drive Bays: 8
  • Drive Configuration: RAID-5
  • NIC: 2
  • USB2 Ports: 8 USB 2.0
  • Monitor Output: 1 VGA + 2 HDMI 1.4 (Including HDMI-DVI-D Converter), Maximum 2 Simultaneous Monitors
  • Keyboard and Mouse: Included
  • DVD/CD RW: Included
  • Watchdog Timer: Included
  • Processor: Intel i3 (Standard), Intel i5 (Optional)
  • Operating System: Linux Ubuntu 10.04 (Kernel 3.0) Embedded On 4GB Flash Drive
  • VMS Software Included: exacqVision Professional (Standard), exacqVision Enterprise Server (Optional)
  • Compatible Client Operating System: Windows (7, Vista, XP, Server 2003/2008) 32-bit or 64-bit, Linux (Ubuntu), Mac OS X
  • Operating Temperature: 40 to 95 deg F (4.5 to 35 deg C)
  • Relative Humidity: 5 - 95% Non-Condensing
  • Input Voltage: 120/240 Volt AC, Auto-Sensing
  • Power Consumption: <250 Watt (150 Watt Typical)
  • Power Cables: North America (Standard), UK and EU (Optional)
  • Dimension: 28.000 Inch Length x 16.750 Inch Width x 7.000 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires