Select Country and Language Canada / French
Changer de pays
1608-48-020T-R4-RAID | EXACQ

EXACQ | 1608-48-020T-R4-RAID | 16-channel Hybrid RAID, NVR, 20 TB, 16 Analog, 8 IP, 480 fps, IPS A-Series, 4U

  • Réf. fabricant 1608-48-020T-R4-RAID
  • PART #513523
Audio: YES
Capacity: 16 ANALOG CHANNEL AND 8 IP CHANNEL
Mount Type: RACK
Storage Capacity: 20 TERABYTES
Type: HVR
Description

The exacqVision 4U rack-mount hybrid server provides seamless integration and recording of both analog and IP video surveillance cameras on a highly-configurable 4U rack-mount enterprise-class chassis. The powerful, yet easy to operate client user inte rface installs on any standard computer running Windows, Linux or Mac OS X and can connect to multiple exacqVision Hybrid and IP camera servers creating a virtually unlimited amount of cameras and protection.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Highly configurable 4U rackmount chassis
  • 16, 32, 48 or 64 analog inputs + 8 IP camera inputs included
  • Expandable up to 64 IP camera inputs in addition to analog inputs
  • From 3 TB to 28TB storage
  • Dual Gb NIC, server-class removable hard drives
  • Universal power supply
  • Unlimited client licenses
  • Three-year hardware warranty and three-year software updates
Spécifications
  • Rackmount 4U Hybrid Server
  • Hard Drive: 16 TB
  • Analog Inputs: 16 Looping
  • Analog Compression: H.264/MJPEG
  • Analog Frame Rate (NTSC): 480
  • Analog Frame Rate (PAL): 400/800/1200/1600
  • Alarm Inputs: 16 TTL
  • Alarm Outputs: 15 TTL And 1 Relay
  • Analog Outputs: 2/2
  • Maximum IP Cameras: 64
  • Included IP Camera Licenses: 8 IP Licenses
  • Pre-Loaded VMS Software: exacqVision Professional (Standard), exacqVision Enterprise Server (Optional)
  • Typical Video Storage Rate: 350 Mbps
  • Local Client Display Rate: 450/750 fps (Windows, Standard/Optional CPU)
  • Operating System: Windows 7 64 Bits, Windows 2008 R2 (Optional)
  • Operating System Drive: HD (Windows), 64 GB SSD (Optional)
  • CPU: Gen 3 Intel Core i3 (Standard), Intel Core i5 (Optional)
  • RAM: 4 GB (Standard), 8 GB (Optional)
  • NIC: 2
  • USB Ports: 6 x USB 2.0, 2 x USB 3.0
  • Monitor Output: 1 DVI-I + 1 DVI-D + 1 Display Port, Maximum 2 Simultaneous Monitors
  • DVD/CD RW: Included
  • Maximum Hard Drives: 8 TB RAID 5
  • Maximum Storage: 32 TB RAID 5
  • Serial Connection: 2
  • Audio Outputs: 1
  • Keyboard and Mouse: Included
  • Input Voltage: 120/240 Volt AC, Auto-Sensing
  • Power Supply: Single (Dual Optional)
  • Power And Heat: 280 Watt/940 BTU/Hour Maximum; 150 Watt/500 BTU/Hour Typical
  • Operating Temperature: 40 to 95 deg F (4.5 to 35 deg C)
  • Server Revision: G1
  • Compatible Client Operating System: Windows (7, Vista, XP, Server 2003/2008) 32-bit or 64-bit, Linux (Ubuntu), Mac OS X
  • Dimension: 28.000 Inch Length x 16.750 Inch Width x 7.000 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires