Select Country and Language Canada / French
Changer de pays
1608-48-020T-R4-RAID-L | EXACQ

EXACQ | 1608-48-020T-R4-RAID-L | A Series Rackmount 4U Hybrid Server, 16 TB, 64 IP Cameras, 16 Looped Analog Inputs, 480 FPS, 2 Multiplexed Monitor Output, 16 Alarm Inputs, 15 Alarm Outputs, 4 Audio Inputs, i3 CPU, DVI-I, DVI-D, Display Port, DVD, Ubuntu 10.04 linux, RAID-5

  • Réf. fabricant 1608-48-020T-R4-RAID-L
  • PART #513530
Audio: YES
Capacity: 16 ANALOG CHANNEL AND 8 IP CHANNEL
Mount Type: RACK
Storage Capacity: 20 TERABYTES
Type: HVR
Description

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • All-in-one solution - Video recording, web/mobile client hosting and local live video display from the same server
  • Network video recording servers- Hybrid camera servers- Record IP cameras, encoders and analog cameras, live and recorded video viewable through free exacqVision client application
  • Up to 128 cameras per server, 8 IP camera licenses included: Up to 64 analog and 64 IP cameras per server. Compatible with over 1000 IP camera models. Continuously record up to 550Mbps of video
  • Enterprise class storage - Up to 32 TB of storage per server using continuous duty enterprise-class drives, Linux operating system pre-installed on a solid-state drive (SSD), monitor hardware status with the free exacqVision client
  • Cross-compatible, local, remote and mobile user interfaces - Access live and recorded video on multiple client PCs with free Windows, Mac or Linux client application, exacqVision web server application is pre-installed on the server to access video through a web browser or free mobile iPhone/iPad and android apps
  • Professional chassis for all requirements- 4U rackmount chassis ideal for server rooms with optional rail mounting kits
  • Unlimited scalability- Pre-loaded with exacqVision VMS software that easily licenses additional IP cameras up to server's camera, data rate and storage limits. Add unlimited additional servers for greater capacity or dispersed geographic location
  • Powerful yet easy-to-use exacqVision VMS client interface operates on Windows, Linux and Macintosh
  • CPU upgrade option - Available CPU upgrade option increases local client and web server performance up to 75% and enables hosting of Certified Software Applications (CSA) such as video analytics or point-of-sale interfaces on exacqVision servers
  • CSAs are software developed by Exacq technology partners and tested by Exacq for reliable operation on exacqVision servers, save hardware costs, rack space, and support costs by loading multiple applications on one exacqVision server
Spécifications
  • Rackmount 4U Hybrid Server
  • Hard Drive: 16 TB
  • Analog Inputs: 16 Looping
  • Analog Compression: H.264/MJPEG
  • Analog Frame Rate (NTSC): 480
  • Analog Frame Rate (PAL): 400/800/1200/1600
  • Alarm Inputs: 16 TTL
  • Alarm Outputs: 15 TTL And 1 Relay
  • Analog Outputs: 2/2
  • Maximum IP Cameras: 64
  • Included IP Camera Licenses: 8 IP Licenses
  • Pre-Loaded VMS Software: exacqVision Professional (Standard), exacqVision Enterprise Server (Optional)
  • Typical Video Storage Rate: 550 Mbps
  • Local Client Display Rate: 300/500 fps (Linux, Standard/Optional CPU)
  • Operating System: Linux Ubuntu 10.04 (Kernel 3.0) Standard
  • Operating System Drive: 32 GB SSD
  • CPU: Gen 3 Intel Core i3 (Standard), Intel Core i5 (Optional)
  • RAM: 4 GB (Standard), 8 GB (Optional)
  • NIC: 2
  • USB Ports: 6 x USB 2.0, 2 x USB 3.0
  • Monitor Output: 1 DVI-I + 1 DVI-D + 1 Display Port, Maximum 2 Simultaneous Monitors
  • DVD/CD RW: Included
  • Maximum Hard Drives: 8 TB RAID 5
  • Maximum Storage: 32 TB RAID 5
  • Serial Connection: 2
  • Audio Outputs: 1
  • Keyboard and Mouse: Included
  • Input Voltage: 120/240 Volt AC, Auto-Sensing
  • Power Supply: Single (Dual Optional)
  • Power And Heat: 280 Watt/940 BTU/Hour Maximum; 150 Watt/500 BTU/Hour Typical
  • Operating Temperature: 40 to 95 deg F (4.5 to 35 deg C)
  • Server Revision: G1
  • Compatible Client Operating System: Windows (7, Vista, XP, Server 2003/2008) 32-bit or 64-bit, Linux (Ubuntu), Mac OS X
  • Dimension: 28.000 Inch Length x 16.750 Inch Width x 7.000 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires