Select Country and Language Canada / French
Changer de pays
1608-48-0500-R2 | EXACQ

EXACQ | 1608-48-0500-R2 | 16-channel Hybrid NVR, 500 GB 16 Analog, 8 IP, 480 fps, IPS A-Series, 2U

  • Réf. fabricant 1608-48-0500-R2
  • PART #420407
Audio: YES
Capacity: 16 ANALOG CHANNEL AND 8 IP CHANNEL
Mount Type: RACK
Storage Capacity: 500 GB
Type: HVR
Description

The exacqVision 2U rack-mount Hybrid Server provides seamless integration and recording of both analog and IP video surveillance cameras on an enterprise-class chassis. The powerful, yet easy to operate client user interface installs on any standard co mputer running Windows, Linux or Mac OS X and can connect to multiple exacqVision Hybrid and IP camera servers creating a virtually unlimited amount of cameras and protection.

Must be a reseller to purchase this product

This part has been discontind by the supplier.

Caractéristiques
  • Space-saving, efficient 2U rackmount chassis
  • 16 analog inputs + 8 IP camera inputs included
  • Expandable up to 64 IP camera inputs in addition to analog inputs
  • From 500 GB to 12 TB storage
  • Dual Gb NIC, server-class hard drives
  • Universal power supply
  • Unlimited client licenses
  • Three-year hardware warranty and three-year software updates
Spécifications
  • 2U Hybrid Server
  • Hard Drive: 500 GB
  • IP Camera Inputs: Includes 8 IP Licenses (Expandable to 64 Cameras Per Server)
  • IP Compression Format: Camera Dependent
  • Analog Compression: H.264/MPEG-4/MJPEG
  • Analog Inputs: 16 Looping
  • Analog Frame Rate (NTSC): 480
  • Analog Frame Rate (PAL): 400/800
  • Serial Connection: RS-485 (PTZ), RS-232 Port
  • Alarm Inputs: 16 TTL
  • Alarm Outputs: 15 TTL And 1 Relay
  • Audio Inputs: 4
  • Audio Outputs: 1
  • RAM: 2 GB (Standard), 4 GB (Optional)
  • Drive Bays: 3
  • Storage Maximum (Internal): Upto 6 TB
  • NIC: 2
  • USB2 Ports: 8 USB 2.0
  • Monitor Output: 1 VGA + 2 HDMI 1.4 (Including HDMI-DVI-D Converter), Maximum 2 Simultaneous Monitors
  • Processor: Intel i3 (Standard), Intel i5 (Optional)
  • Keyboard and Mouse: Included
  • DVD/CD RW: Included
  • Watchdog Timer: Included
  • Server Operating System: Windows 7 Pro on 30 HDD Partition
  • VMS Software Included: exacqVision Professional (Standard), exacqVision Enterprise (Optional)
  • Compatible Client Operating System: Windows (7, Vista, XP, Server 2003/2008) 32-bit or 64-bit, Linux (Ubuntu), Mac OS X
  • Operating Temperature: 40 to 95 deg F (4.5 to 35 deg C)
  • Relative Humidity: 5 - 95% Non-Condensing
  • Input Voltage: 120/240 Volt AC, Auto-Sensing
  • Power Consumption: <250 Watt (150 Watt Typical)
  • Power Cables: North America (Standard), UK and EU (Optional)
  • Dimension: 1.250 Inch Length x 16.750 Inch Width x 3.500 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires