Select Country and Language Canada / French
Changer de pays
1608-48-08TB-R2HZ-RAID-L | EXACQ

EXACQ | 1608-48-08TB-R2HZ-RAID-L | Rack-mount 2U Server - 8 IP, 16 Looped Analog In, 480 fps, 2 Multiplex Out, RS-232/485 Serial Port, 16 Alarm In and Out, 4 Audio In, Dual GB NIC, DVI-I/DVI-D, DisplayPort/2 Max. Simultaneous, Raid 5, DVD, Linux

  • Réf. fabricant 1608-48-08TB-R2HZ-RAID-L
  • PART #568254
Capacity: 16 CHANNEL
Mount Type: RACK
Operating System: LINUX
Storage Capacity: 6 TERABYTES
Type: SERVER
Description

Rackmount 2U server with 8 IP licenses, 16 looped analog inputs, 480 fps, 2 multiplexed monitor outputs, RS-232/485 serial port, 16 alarm inputs, 16 alarm outputs, 4 audio inputs, dual Gb NIC, DVI-I, DVI-D, DisplayPort (2 max. simultaneous), RAID 5, DV D, Win 7 64 bit or Ubuntu 10.04 linux on 60GB SSD, redundant power supplies, keyboard and mouse, exacqvision Professional client and server software pre-installed, 3 year warranty and software updates.

This part has been discontinued by the supplier.

Caractéristiques
  • True hybrid- Seamlessly integrate your existing analog and IP cameras on an enterprise class server for centralized management. Includes up to 64 analog cameras and up to 128 IP cameras per server
  • 8 IP camera licenses included - cost-effective solution providing complete control for multiple servers simultaneously
  • Pre-configured Video Management System (VMS) software and operating system: Powerful yet easy to-use exacqVision VMS client interface operates on Windows, Linux and Macintosh
  • Ubuntu Linux operating system on solid-state drive: Pre-installed to operate on a separate, highly reliable solid-state drive for immediate plug-and-play operation
  • RAID-5 video surveillance network servers- Enterprise-class hard drives protect data and reduce the risk of disk drive failures
  • Two redundant power supplies: Ensures maximum reliability for always-on recording
  • Intel core or Xeon family processor on board- Provides the highest performance with little power consumption and heat generation
  • Professional chassis- Sturdy, stackable and enterprise-class chassis for high-density camera counts and storage
  • Included mobile app- Manage and monitor video remotely at any time by downloading the exacq mobile app for iPhone, iPad and android devices
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires