Select Country and Language Canada / French
Changer de pays
1608-48-12TB-R2HZ-RAID | EXACQ

EXACQ | 1608-48-12TB-R2HZ-RAID | Enterprise-Class Hybrid Server Z-Series: 2U, 16 Inputs, 480 fps, 12 TB, 10 TB Available

  • Réf. fabricant 1608-48-12TB-R2HZ-RAID
  • PART #450950
Audio: YES
Capacity: 16 ANALOG CHANNEL AND 8 IP CHANNEL
Mount Type: RACK
Storage Capacity: 12 TERABYTES
Type: HVR
Description

The exacqVision 2U rack-mount hybrid server provides seamless integration and recording of both analog and IP video surveillance cameras on a highly-configurable 2U rack-mount enterprise-class chassis. The powerful, yet easy to operate client user inte rface installs on any standard computer running Windows, Linux or Mac OS X and can connect to multiple exacqVision Hybrid and IP camera servers creating a virtually unlimited amount of cameras and protection.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Highly configurable 2U rackmount chassis
  • From 6 TB to 28 TB storage
  • Dual Gb NIC, server-class removable hard drives
  • Universal power supply
  • Unlimited client licenses
  • Three-year hardware warranty and software updates
Spécifications
  • Rackmount 2U Hybrid Server With 8 IP Licenses
  • Hard Drive: 10 TB
  • IP Cameras: 8 IP Licenses Included, Expandable Up To 128 (Data Rate Dependent)
  • IP Compression Format: Camera Dependent
  • Analog Inputs: 16 Looping
  • Analog Outputs: 2 BNC
  • Analog Compression: H.264/MPEG-4/MJPEG
  • Analog Frame Rate (NTSC): 480/960
  • Analog Frame Rate (PAL): 400/800
  • Serial Connection: RS-232 and RS-485 (PTZ)
  • Alarm Inputs: 16 TTL
  • Alarm Outputs: 16
  • Audio Inputs: 4
  • Audio Outputs: 1
  • RAM: 4 GB
  • Drive Bays: 8
  • Storage Maximum (Internal): 16 TB
  • Drive Configuration: RAID-5
  • NIC: 2 (Standard)
  • USB2 Ports: 8 USB 2.0
  • VGA Output: 1 VGA + 2 HDMI 1.4 (Including HDMI-DVI-D Converter), Maximum 2 Simultaneous Monitors
  • Processor: Intel i7 (Standard), Intel Xeon 3360 (Optional)
  • Keyboard and Mouse: Included
  • Operating DVD/CD RW: Included
  • Watchdog Timer: Included
  • Server Operating System: Windows Pro 7 Installed on 40 GB SSD
  • VMS Software Included: exacqVision Professional (Standard), exacqVision Enterprise (Optional)
  • Compatible Client Operating System: Windows 7 Pro Server 2003/2008 32 Bit or 64 Bit; Linux (Ubuntu); Mac OS X
  • Operating Temperature: 40 to 95 deg F (4.5 to 35 deg C)
  • Relative Humidity: 5 - 95% Non-Condensing
  • Input Voltage: 120/240 Volt AC, Auto-Sensing
  • Power Consumption: <250 Watt (150 Watt Typical)
  • Dimension: 27.000 Inch Length x 16.875 Inch Width x 3.500 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires