Select Country and Language Canada / French
Changer de pays
1608-48-8TB-R2HZ-RAID | EXACQ

EXACQ | 1608-48-8TB-R2HZ-RAID | Z-Series Rackmount 2U Hybrid Server With 8 IP Licenses, 6 TB, 16 Analog Inputs, 16 TTL Alarm Inputs, 16 Alarm Outputs, 4 Audio Inputs, 1 VGA+2 HDMI 1.4, 1 Audio Output, 8 Drive Bay 16 TB, Windows Pro 7 on 40 GB SSD, Linux (Ubuntu), Mac OS X, RAID-5

  • Réf. fabricant 1608-48-8TB-R2HZ-RAID
  • PART #450949
Environment Type: INDOOR
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • True hybrid- Seamlessly integrate your existing analog and IP cameras on an enterprise class server for centralized management. Includes up to 64 analog cameras and up to 128 IP cameras per server
  • 8 IP camera licenses included - cost-effective solution providing complete control for multiple servers simultaneously
  • Pre-configured Video Management System (VMS) software and operating system: Powerful yet easy to-use exacqVision VMS client interface operates on Windows, Linux and Macintosh
  • Windows operating systems on solid-state drive: Pre-installed to operate on a separate, highly reliable solid-state drive for immediate plug-and-play operation
  • RAID-5 video surveillance network servers- Enterprise-class hard drives protect data and reduce the risk of disk drive failures
  • Two redundant power supplies: Ensures maximum reliability for always-on recording
  • Intel core or Xeon family processor on board- Provides the highest performance with little power consumption and heat generation
  • Professional chassis- Sturdy, stackable and enterprise-class chassis for high-density camera counts and storage
  • Included mobile app- Manage and monitor video remotely at any time by downloading the exacq mobile app for iPhone, iPad and android devices
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires