Select Country and Language Canada / French
Changer de pays
1658670-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1658670-2 | Standard Cable Connectors; Contact Product Series: HDP-22 (Crimp Snap) Contact Type: Pin Brass Contact Base Material Crimp Termination Method to Wire/Cable

  • Réf. fabricant 1658670-2
  • PART #396858
Type: COPPER - OTHER
Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Loose Piece
  • Product Type Features.Product Type: Contact
  • Contact Features.Contact Type: Pin
  • Product Type Features.Insulation Support: Yes
  • Other.Comment: For Hand Tool
  • Product Type Features.Grade: Standard
  • Termination Features.Pin Diameter (mm [in]): 0.76 [0.030]
  • Product Type Features.Product Series: HDP-22 (Crimp Snap)
  • Termination Features.Solder Tail Contact Plating: Tin over Nickel
  • Contact Features.Contact Base Material: Brass
  • Contact Features.Contact Plating, Mating Area, Material: Gold (30)
  • Body Features.Wire Range (mm [AWG]): 0.08 - 0.40 [28-22]
  • Product Type Features.Wire Insulation Diameter (mm [in]): 0.76 1.02 [0.030 0.040]
  • Mechanical Attachment.Contact Retention in Housing: Crimp Snap-In
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires