Select Country and Language Canada / French
Changer de pays
1659-5AT | KLEIN

KLEIN | 1659-5AT | Chicago Grip - "Type B" Strand Puller

  • Réf. fabricant 1659-5AT
  • PART #008985
Vendor No.: 1659-5AT

For professionals who expect excellence, trust the quality and reliability of Klein grips. All authentic Klein grips are manufactured, inspected and tested in the USA, in company owned plants by American workers. From the custom drop-forged quality steel to machining and heat treating, to pulling rated load and final inspection, Klein grips are designed to help linemen get their job done.

  • Similar to Bell-System type "B" strand puller.
  • Designed to pull 1/4" (6.35 mm) figure-8 telephone cable.
  • Serpentine grooves grip insulation on strand, preventing slippage.
  • Equipped with chain, toggle, and shackle.
  • Minimum Cable: 0.20"
  • Jaw Length: 5"
  • Approx. Weight Each: 6.70 lbs.
  • Maximum Safe Load - lbs: 5000 lbs.
  • Maximum Cable: 0.37"
  • Maximum Safe Load - kg: 2268 kg
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires