Select Country and Language Canada / French
Changer de pays
1684-5AT | KLEIN

KLEIN | 1684-5AT | Chicago Grip - Bell-System Type Grip

  • Réf. fabricant 1684-5AT
  • PART #415706
Type: GRIPS
Description

For professionals who expect excellence, trust the quality and reliability of Klein grips. All authentic Klein grips are manufactured, inspected and tested in the USA, in company owned plants by American workers. From the custom drop-forged quality steel to machining and heat treating, to pulling rated load and final inspection, Klein grips are designed to help linemen get their job done.

Caractéristiques
  • Identical to Bell-System type "L" strand puller.
  • Equipped with chain, toggle and shackle.
  • For support wire .134 and larger, refer to 1659 series. Outside diameter of support wire includes thickness of polyethylene coating.
Spécifications
  • Approx. Weight Each: 6.90 lbs.
  • Maximum Safe Load - lbs: 8000 lbs.
  • Maximum Cable: .55"
  • Jaw Length: 5"
  • Minimum Cable: .218"
  • Maximum Safe Load - kg: 3636 kg
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires