Select Country and Language Canada / French
Changer de pays
17004660F1 | ADTRAN INC

ADTRAN INC | 17004660F1 | NetVanta 4660 Carrier Ethernet Customer Edge Router. Integrated device for layer 2/3 termination, including IP VPN and ELAN services. Includes 5 GigE (4 combo, 1 fiber) ports. Supports Carrier Ethernet WAN access modules for VDSL, SHDSL, and T1 EFM.

  • Réf. fabricant 17004660F1
  • PART #548174
Description

NetVanta 4660 Carrier Ethernet Customer Edge Router. Integrated device for layer 2 and layer 3 termination, including IP VPN and ELAN services. Includes 5 Gigabit Ethernets (4 combo, 1 fiber). Supports Carrier Ethernet WAN access modules for terminating VDSL, SHDSL, and T1 EFM. (Modules sold separately).

Caractéristiques
  • Universal edge device supporting modular Layer 2/3 Carrier Ethernet services with four Gigabit combo interfaces (copper or small form factor SFP)
  • All Ethernet interfaces include carrier Ethernet functionality
  • Multiple WAN interface options:
  • Dual and quad bonded VDSL2
  • Quad and octal SHDSL (EoCu)
  • Hardware-based SLA monitoring with automated data exporting
  • MEF 9/14 certified supporting standard Ethernet OAM
  • Layer 2 OAM (Y.1731 CFM, Y.1731.PM, and Y.1731 FM) and Layer 3 OAM (TWAMP) support
  • Full-featured IP router for data support and Internet access
  • Auto-failover and recovery for improved service robustness
  • Plug-and-play auto line detection for easy installation
  • RapidRoute technology for increased performance
  • Stateful inspection firewall for network security
  • Quality of Service (QoS) for delay sensitive traffic like VoIP
  • Supports 802.1q Virtual LAN (VLAN) Trunking
  • Optional Voice Quality Monitoring (VQM) and Mean Opinion Score (MOS) prediction
  • Utilize recognizable Command Line Interface (CLI) or our intuitive web-based Graphical User Interface (GUI)
  • Network Address Translation (NAT) for IP address concealment
  • Optional IPSec-based VPN software upgrade
  • Supports Terminal and Facility MAC-Swap Loopback to validate service turn up and trouble-shooting
  • SynchE for Timing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires