Select Country and Language Canada / French
Changer de pays
1700530F1 | ADTRAN INC

ADTRAN INC | 1700530F1 | External Backup Power Supply for Netvanta 1500/1600 Switches. Delivers 12V backup power to one of three connected switches (first to fail). Also includes 370W of PoE or PoE+ supplemental power for certain swtiches (check with ADTRAN for switch list).

  • Réf. fabricant 1700530F1
  • PART #548217
Description

Redundant and External Power Supply for NetVanta 1500 and 1600 series Ethernet Switches. Includes 3 - Redundant Power Supply ports capable of delivering 12V backup power to one of up to 3 connected switches and 1 - External Power Supply port capable of delivering 370W of 802.3af(PoE) or 802.3at(PoE+) compliant power to capable switches. 8" Width allows 2 units to be mounted side-by-side in a standard 19" Rack. 2M RPS Cable (1700532F1). 2M EPS Cable (1700533F1). Dual 1U 19" mounting shelf (1700534F1).

Caractéristiques
  • Redundant and Extended Power Supply forNetVanta Gigabit switches
  • Redundant Power for up to three NetVanta switches
  • Enables NetVanta switches to be powered from Dual AC circuits
  • Backup 370 watts PoE budget power for NetVanta PoE switches
  • Additional 370 watts PoE budget power for NetVanta 1638P
  • Half-rack form factor, allowing two NetVanta 1131s to be mounted using the optional dual mounting tray
  • Plug-and-play operation - requires no manual configuration
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires