Select Country and Language Canada / French
Changer de pays
1700544G1 | ADTRAN INC

ADTRAN INC | 1700544G1 | NetVanta 1544 28-port managed Layer 3 Gigabit Ethernet switch

  • Réf. fabricant 1700544G1
  • PART #397550
Design Features: MANAGEABLE
Device Technology: 1000BASET
No Exp Modules/Slots: 5-8
Number of Ports: 25-48
Power Cords: USA
Type of Device: STACKABLE SWITCH
Description

Within the LAN environment, a Layer 3 switch makes intelligent switching decisions based on the OSI Layer 3 source and destination addresses, similar to that of a router. A standard Layer 2 switch relies on the MAC addresses to make switching decisions . The fundamental difference between the two, is that a Layer 3 switch offers more performance than that of a standard Layer 2 switch. NetVanta Layer 3 switches combine performance, reliability and security. These switches are perfect for Gigabit to th e desktop applications or as an aggregator switch routing between VLANs, therefore segmenting data and voice and offering additional security. In addition, these NetVanta Layer 3 switches offer the optional 802.3af-compliant and legacy PoE requirements to power LAN devices.

This part has been discontinued by the supplier.

Caractéristiques
  • Provides affordable solutions to support today's bandwidth-intensive network applications
  • Quality of service (QoS) capabilities support mission-critical applications such as VoIP
  • LLDP/LLDP-MED further aids in management by discovering neighboring devices and IP phones
  • Cable diagnostics to identify cable plant problems like an open or a short in a twisted pair
  • Wi-Fi access controller managing up to 24 ADTRAN wireless access points (WAPs)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires