Select Country and Language Canada / French
Changer de pays
1700571F1 | ADTRAN INC

ADTRAN INC | 1700571F1 | 12 Port Managed Layer 3 Lite Gigabit Ethernet Switch. Includes 10 -10/100/1000Base-T access ports (8 PoE-powered) and 2 - Standard SFP Gigabit Ethernet Ports supporting 802.3af (PoE) and 802.3at (PoE+). Rack or Wall Mount. Includes QoS and VLAN support.

  • Réf. fabricant 1700571F1
  • PART #548095
Description

The NetVanta 1531P is a managed, 12-port PoE, Layer 3 Lite, Gigabit Ethernet switch designed for fast, secure, cost-effective Local Area Network (LAN) switching. This scalable, full-featured business-class switch is ideal for small business environments for Voice over IP (VoIP) applications needing PoE to power up to 8 IP Phones, The ability to automatically configure IP phones using LLDP-MED, and the ability to separate voice traffic onto voice VLANs, helps ease the deployment of VoIP.

Caractéristiques
  • Low-cost fully-managed 12-port multi-layer Gigabit Ethernet switch
  • 8 1-Gigabit Ethernet PoE ports
  • 2 1-Gigabit Copper Uplink ports
  • 2 1-Gigabit SFP Uplink ports
  • 802.3af (PoE), 802.3at (PoE+), and Legacy PoE
  • Non-blocking, up to 24 Gbps switching capacity
  • Line rate Layer 2 and Layer 3 Lite
  • DHCP network forensics
  • 802.1Q VLANs, Private VLANs, and VLAN assignment via 802.1x
  • Advanced Quality of Service (QoS) with support for 802.1p and DiffServ prioritization with four queues per egress port
  • Automate actions with Port Scheduler and TCL scripting
  • VOIP ready with LLDP/LLDP-MED and voice VLANs
  • Business-class security with RADIUS, TACACS+, 802.1x, and port security
  • Optimized for iSCSI SAN solutions
  • Wi-Fi access controller for up to 24 Netvanta 160/161 WAPs
  • Cable and SFP troubleshooting diagnostics
  • Industry de facto standard CLI
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires