Select Country and Language Canada / French
Changer de pays
1700594G1 | ADTRAN INC

ADTRAN INC | 1700594G1 | NetVanta 1234 24-port managed Layer 2 Fast Ethernet switch

  • Réf. fabricant 1700594G1
  • PART #374341
Design Features: MANAGEABLE
Device Technology: 10/100BASET
No Exp Modules/Slots: 0
Number of Ports: 13-24
Power Cords: USA
Type of Device: STACKABLE SWITCH
Description

The portfolio of business-class Fast Ethernet switching solutions is perfect for small-and medium-sized businesses (SMBs) or multi-site enterprise networks. These solutions address today's highest networking priorities, including bandwidth expansion, V oice over IP (VoIP) migration and network security. Robust multiservice access routers with on-board switching also provide a unique, cost-effective WAN/LAN solution for all-in-one SMB networking.


This part is discontinued by supplier with no suggesed replacement.

Caractéristiques
  • Low-cost, fully managed Layer 2 Fast Ethernet switch
  • Standards-based for ease of interoperability
  • Quality of service (QoS) capabilities support mission-critical applications such as VoIP LLDP/LLDP-MED further aids in management by discovering neighboring devices and IP phones
  • Cable diagnostics to identify cable plant problems like an open or a short in a twisted pair
  • Wi-Fi access controller managing up to 24 ADTRAN wireless access points (WAPs)
  • Web-based GUI for device configuration
  • 802.3af PoE-enabled models available
  • Free firmware updates
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires