Select Country and Language Canada / French
Changer de pays
1700595G1 | ADTRAN INC

ADTRAN INC | 1700595G1 | NetVanta 1234 PoE, 24-port managed Layer 2 Fast Ethernet switch, supporting 802.3af Power over Ethernet

  • Réf. fabricant 1700595G1
  • PART #374347
Design Features: MANAGEABLE
Device Technology: 10/100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 13-24
Power Cords: USA
Type of Device: STACKABLE SWITCH
Description

Fully managed 24- and 48-port Fast and Gigabit Power over Ethernet (PoE) switches are optimized for implementing data networks requiring PoE for IP phones, wireless access points (WAPs), IP surveillance cameras and other 802.3af-powered devices. These products also offer a unique power conservation feature by powering down devices when not in use or scheduling when to turn off power after business hours to minimize security risks. 24 Port Managed Layer 2 Fast Ethernet Switch with quad Gigabit uplink s, supporting 802.3af & Legacy Power over Ethernet. Includes 24 - 10/100Base-T access ports and 2 - combo 1000Base-T/SFP Gigabit Ethernet Ports and 2 - 1000Base-T Gigabit Ethernet Ports. Features include Stacking, 802.1Q VLANs, GVRP, 802.1p/DiffServ Qo S, 802.1w Rapid Spanning Tree, 802.3ad Link Aggregation, Auto MDI/MDI-X, CLI, HTTP GUI, SSH, SSL, RADIUS, SNMP. Provides up to 15.4 watts/port (185 watts) of 802.3af compliant power. 19" Rackmount 1U housing. Supported SFP modules include 1000Base-SX ( 1200480E1), 1000Base-LX (1200481E1) and SFP interconnect cable (1200484Gx).

This part has been discontinued by the supplier.

Caractéristiques
  • Link aggregation, LLDP and LLDP/MED
  • Support for up to 255 active VLANs
  • Wi-Fi access controller for centralized management of NetVanta wireless access points (WAPs)
  • Recognizable command line interface (CLI) and ease to use Web GUI
  • Cable diagnostics identify cable length and detects shorts or open twisted pair
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires