Select Country and Language Canada / French
Changer de pays
1700610L2 | ADTRAN INC

ADTRAN INC | 1700610L2 | NetVanta 3130 with Enhanced Feature Pack Software with fixed-port ADSL secure access IP router with DBU and integral 4-port switch

  • Réf. fabricant 1700610L2
  • PART #353390
Device Type: STANDALONE
Expansion Modules/Slots: 0
LAN Connectivity: 10/100BASET
Number of Lan Ports: 3-4
Number of Wan Ports: 3-10
Power Cords: USA
Primary WAN Connectivity: XDSL
Product Features: CSU/DSU
Type of Device: ROUTER
Description

A Fixed-port Access Router that is ideal for enterprise-level Internet access for secure, high-speed corporate connectivity or IP Telephony using ADSL, ADSL2, or ADSL2+ broadband access. The NetVanta 3130 with DBU includes one ADSL WAN port, a integrated four-port Ethernet Switch, a built-in analog modem, firewall for network security, QoS to priority delay sensitive traffic like VoIP, Network Address Translation (NAT), and IPSec VPN as well.

Caractéristiques
  • Fixed-port business-class routers for broadband access (Ethernet, ADSL/ADSL2/ADSL2+)
  • Stateful inspection firewall
  • IPSec Virtual Private Network (VPN) tunneling with DES/DES3/AES encryption
  • RIP, OSPF and eBGP/iBGP routing protocol support
  • Wi-Fi access controller capability to manage up to eight NetVanta 150 wireless access points
  • Cable diagnostics to identify and locate Ethernet cable impairments
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires