Select Country and Language Canada / French
Changer de pays
1700611G2 | ADTRAN INC

ADTRAN INC | 1700611G2 | NetVanta 3130 with Enhanced Feature Pack Software with fixed-port ADSL secure access IP router and integral 4-port switch

  • Réf. fabricant 1700611G2
  • PART #374352
Device Type: STANDALONE
Expansion Modules/Slots: 4+
LAN Connectivity: 10/100BASET
Number of Lan Ports: 3-4
Number of Wan Ports: 3-10
Power Cords: USA
Primary WAN Connectivity: ISDN BRI
Product Features: CSU/DSU
Type of Device: ROUTER
Description

Fixed-port ADSL secure access IP router with integral 4-port switch for ADSL, ADSL2 and ADSL2+ networks. ADSL interface supports ITU G.992.1 (G.dmt) Annex A, ITU G.992.2 (G.lite), ITU G.992.3 (G.dmt.bis), ITU G.992.4 (G.lite.bis), ITU G.992.5 (Adsl 2+).Security features include stateful inspection firewall and IPSec VPN support. Routing features include IP routing, static routes, RIP v1/v2, OSPF, and BGP. . Management features include Command Line Interface (Telnet and SSH) and Web GUI (HTTP and HTTPS). Access Controller capable for managing up to 8 NetVanta Access Points. Standalone desktop housing with external power supply.

Caractéristiques
  • Fixed-port business-class routers for broadband access (Ethernet, ADSL/ADSL2/ADSL2+)
  • Stateful inspection firewall
  • IPSec Virtual Private Network (VPN) tunneling with DES/DES3/AES encryption
  • RIP, OSPF and eBGP/iBGP routing protocol support
  • Wi-Fi access controller capability to manage up to eight NetVanta 150 wireless access points
  • Cable diagnostics to identify and locate Ethernet cable impairments
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires