Select Country and Language Canada / French
Changer de pays
1700630E1 | ADTRAN INC

ADTRAN INC | 1700630E1 | NetVanta 4430 modular IP access router, dual Gigabit Ethernet, dual NIM slots, single wide slot

  • Réf. fabricant 1700630E1
  • PART #397210
Device Type: CHASSIS
Expansion Modules/Slots: 0
LAN Connectivity: 1000BASET
Number of Lan Ports: 1-2
Number of Wan Ports: 1-2
Primary WAN Connectivity: E1/T1
Type of Device: ROUTER

The NetVanta 4430 is an Modular Access Router designed for higher-bandwidth applications supporting up to eight T1s for Internet access, corporate Frame Relay, point-to-point connectivity, ADSL, VPN, and up to a 100Mbps Carrier Ethernet connection. The NetVanta 4430 includes a built-in firewall and three Ethernet LAN ports, and can support the optional IPSec Virtual Private Networking (VPN) and Voice Quality Monitoring as well.

  • Three-slot, three-Ethernet IP access router for eight T1s of bandwidth or up to a 750Mbps carrier Ethernet connection
  • Dual auto-sensing Gigabit Ethernet interfaces for LAN segmentation
  • CompactFlash slot for auto-provisioning
  • RapidRoute technology for greater performance
  • Stateful inspection firewall for network security
  • Quality of Service (QoS) for delay-sensitive traffic like Voice over IP (VoIP)
  • Optional Voice Quality Monitoring (VQM) and Mean Opinion Score (MOS) prediction
  • Inherent URL filtering
  • VLAN Trunking (802.1Q) for routing between VLANs
  • Optional Virtual Private Network (VPN) for secure corporate connectivity across the Internet
  • Recognizable Command Line Interface (CLI) and intuitive Web-based Graphical User Interface (GUI)
  • Network Address Translation (NAT) conceals private IP addresses
  • Software upgrade for IPSec-based VPN
  • Feature-rich ADTRAN Operating System (AOS)
  • Industry-leading five-year North American warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires