Select Country and Language Canada / French
Changer de pays
1700630G1120 | ADTRAN INC

ADTRAN INC | 1700630G1120 | NetVanta 4430 modular IP access router, dual Gigabit Ethernet, dual NIM slots, single wide slot, IPv6-ready

  • Réf. fabricant 1700630G1120
  • PART #443964
Device Type: CHASSIS
Expansion Modules/Slots: 3-4
LAN Connectivity: 1000BASET
Number of Lan Ports: 1-2
Number of Wan Ports: 1-2
Power Cords: USA
Primary WAN Connectivity: E1/T1
Product Features: CSU/DSU
Type of Device: ROUTER
Description

ADTRAN's business-class access routers provide affordable, diverse networking solutions that meet the need for secure, cost-effective Internet access and multi-site business connectivity. The portfolio of NetVanta multiservice, modular and fixed-port routers are used for deployment in branch offices or in multi-site networks for applications ranging from bandwidth expansion and VoIP to point-to-point connectivity, MPLS networking, VPN, ADSL and Ethernet access. NetVanta routers address today's highest networking priorities with robust WAN and LAN protocols, support for next-generation technologies such as Carrier Ethernet and 3G wireless and a differentiating set of ease-of-use, management, security and troubleshooting features like Voice Quality Monitoring (VQM). This broad line of routing products can be used for small and medium business networks and diverse enterprise offices.

Caractéristiques
  • For MPLS, frame relay, PPP, PPPoE, PPPoA, RFC 1483, ADSL and Ethernet-based networks
  • Auto-sensing 10/100BASE-TX interfaces
  • Integral stateful inspection firewall
  • IPSEC VPN tunneling with DES/3DES/AES encryption (optional)
  • Standards-based eBGP/iBGP, OSPF, RIP, static routing and bridging protocols
  • Wi-Fi Access Controller capability to manage up to eight NetVanta 150 wireless access points
  • Voice Quality Monitoring (optional)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires