Select Country and Language Canada / French
Changer de pays
1700801G1 | ADTRAN INC

ADTRAN INC | 1700801G1 | 3G Network Interface Module (NIM) for use with Verizon's Broadband Access wireless router service.

  • Réf. fabricant 1700801G1
  • PART #397673
Device Type: MODULE
Expansion Modules/Slots: 1-2
Number of Wan Ports: 1-2
Power Cords: USA
Primary WAN Connectivity: E1/T1
Product Features: CSU/DSU
Type of Device: ROUTER

The NetVanta 3G Wireless Access NIM is a plug-in module for ADTRAN's NetVanta routers supporting Verizon's Broadband Access Wireless Router serivce. It provides a standards-based 3G Code-Division Multiple Access (CDMA) interface for broadband access through cellular network connections with download rates exceeding 3 Mbps. The 3G NIM is designed to operate in the 800/1900 CDMA bands with dual-band dipole antennas - one primary and one diversity antenna.

  • Certified for use with Verizon's Broadband Access Wireless Router service
  • NIM offering an integrated wireless WAN solution for the NetVanta platforms
  • Can be used as a primary WAN connection or as a backup solution with better bandwidth capability
  • Flexible deployment wherever cellular coverage is available
  • Ideal for mobile temporary sites or remote locations where wired service is unavailable
  • Faster installation time compared to traditional wired service
  • Industry-leading five-year North American warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires