Select Country and Language Canada / French
Changer de pays
1702544G1 | ADTRAN INC

ADTRAN INC | 1702544G1 | NetVanta 1544 2nd generation, 28 Port Managed Layer 3 Gigabit Ethernet Switch. Includes 24 - 10/100/1000Base-T access ports and 4 - Enhanced SFP (1Gbps/2.5Gbps) Gigabit Ethernet Ports. Rack or Wall Mount. Includes QoS and VLAN support.

  • Réf. fabricant 1702544G1
  • PART #420888
Design Features: MANAGEABLE
Device Technology: 1000BASET
No Exp Modules/Slots: 3-4
Number of Ports: 25-48
Power Cords: USA
Type of Device: STANDALONE SWITCH
Description

The NetVanta 1544 is a managed, 28-port, Layer 3, Gigabit Ethernet switch designed as an access layer or network backbone switch for small to medium businesses. With the combination of the advanced multi-layer switching fabric, high-bandwidth capabilities, and enhanced Quality of Service features, the NetVanta 1544 is ideal as an aggregation switch for high-bandwidth VoIP, Gigabit-to-the-Desktop deployments, and converged voice and data networks.

Caractéristiques
  • 28-port multilayer Gigabit Ethernet aggregation switch
  • 24-Gigabit Ethernet ports and 4 SFP optical ports SFP ports support standard 1 Gbps or enhanced 2.5 Gbps data rates
  • Innovative half rack width allows for two NetVanta 1544 switches (48 ports) in a single 19 inch rack space
  • Non-blocking, 68 Gbps switching capacity
  • Line rate Layer 2 and Layer 3 switching
  • Static routes, RIP V1/V2, OSPF and BGP
  • Virtual Router Redundancy Protocol (VRRP)
  • Enhanced security and administration features include desktop auditing, DoS protection and network forensics
  • 802.1Q VLANs, Private VLANs and VLAN assignment via 802.1x
  • Advanced QoS with support for 802.1p and DiffServ prioritization with four queues per egress port
  • Automate actions with Port Scheduler and TCL scripting
  • VoIP Ready with LLDP/LLDP-MED and Voice VLANS
  • Business Class Security with RADIUS, TACACS+, 802.1x and Port Security
  • Wi-Fi Access Controller for centralized management of NetVanta Wireless Access Points
  • Cable and SFP diagnostics
  • Recognizable Command Line Interface (CLI) and intuitive Web-based Graphical User Interface (GUI)
  • Limited Lifetime Warranty
  • Next Business Day Advance Replacement
  • Optimized for iSCSI Storage Area Networks (SANs) deployments
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires