Select Country and Language Canada / French
Changer de pays
1702545G1 | ADTRAN INC

ADTRAN INC | 1702545G1 | NetVanta 1544, 28 Port Managed Layer 3 Gigabit Ethernet Switch supporting 802.3af, 802.3at (PoE+), & Legacy Power over Ethernet. Includes 24 - 10/100/1000Base-T access ports and 4 - Enhanced SFP Gigabit (1Gbps/2.5Gbps) Ethernet Ports.

  • Réf. fabricant 1702545G1
  • PART #486042
Design Features: MANAGEABLE
Device Technology: 1000BASET
No Exp Modules/Slots: 3-4
Number of Ports: 25-48
Power Cords: USA
Type of Device: STANDALONE SWITCH
Description

The NetVanta 1544 PoE is a managed, 28-port, Layer 3, Gigabit Ethernet switch designed as an access layer or network backbone switch for small to medium businesses. With the combination of the advanced multi-layer switching fabric, high-bandwidth capabilities, and enhanced Quality of Service features, the NetVanta 1544 is ideal as an aggregation switch for high-bandwidth VoIP, Gigabit-to-the-Desktop deployments, and converged voice and data networks.

Caractéristiques
  • Link aggregation, LLDP and LLDP/MED
  • Support for up to 255 active VLANs
  • Wi-Fi access controller for centralized management of NetVanta wireless access points (WAPs)
  • Recognizable command line interface (CLI) and ease to use Web GUI
  • Cable diagnostics identify cable length and detects shorts or open twisted pair
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires