Select Country and Language Canada / French
Changer de pays
1702545G2 | ADTRAN INC

ADTRAN INC | 1702545G2 | 28 Port Managed Layer 3 Gigabit Ethernet Switch supporting 802.3af, 802.3at (PoE+), & Legacy Power over Ethernet. Includes 24 - 10/100/1000Base-T access ports and 4 - Enhanced SFP Gigabit (1Gbps/2.5Gbps) Ethernet Ports. Includes QoS and VLAN support.

  • Réf. fabricant 1702545G2
  • PART #548101
Description

The NetVanta 1544 PoE is a managed, 28-port, Layer 3, Gigabit Ethernet switch designed as an access layer or network backbone switch for small to medium businesses. With the combination of the advanced multi-layer switching fabric, high-bandwidth capabilities, and enhanced Quality of Service features, the NetVanta 1544 is ideal as an aggregation switch for high-bandwidth VoIP, Gigabit-to-the-Desktop deployments, and converged voice and data networks.

Caractéristiques
  • 28-port multi-layer Gigabit Ethernet aggregation switch
  • 24-Gigabit Ethernet ports and four SFP optical ports
  • Four enhanced 2.5 Gbps SFP ports
  • 802.3af (PoE), 802.3at (PoE+)* and Legacy PoE
  • Non-blocking, up to 68 Gbps switching capacity
  • Line rate Layer 2 and Layer 3 switching
  • Static routes, RIP V1/V2, OSPF and BGP
  • Desktop security audit
  • DHCP network forensics
  • VRRP
  • 802.1Q VLANs, Private VLANs and VLAN assignment via 802.1x
  • Advanced QoS with support for 802.1p and DiffServ prioritization with four queues per egress port
  • Automate actions with Port Scheduler and TCL scripting
  • VoIP ready with LLDP/ LLDP-MED and voice VLANS
  • Business-class security with RADIUS, TACACS+, 802.1x and port security
  • Wi-Fi access controller for centralized management of NetVanta Wireless Access Points (WAPs)
  • Cable and SFP diagnostics provides easy to use troubleshooting tools for copper and fiber cable
  • Familiar CLI and Web GUI
  • Optimized for iSCSI Storage Area Networks (SANs) deployments
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires