Select Country and Language Canada / French
Changer de pays
1702590G1 | ADTRAN INC

ADTRAN INC | 1702590G1 | NetVanta 1534 2nd generation, 28 Port Managed Layer 3 Lite Gigabit Ethernet Switch. Includes 24 -10/100/1000Base-T access ports, 2 - Standard SFP Gigabit Ethernet Ports and 2 - Enhanced (1Gbps/2.5Gbps) SFP ports. Rack or Wall Mount.

  • Réf. fabricant 1702590G1
  • PART #420889
Design Features: MANAGEABLE
Device Technology: 1000BASET
No Exp Modules/Slots: 3-4
Number of Ports: 25-48
Power Cords: USA
Type of Device: STANDALONE SWITCH
Description

The NetVanta 1534 is a managed, 28-port, Layer 3 lite, Gigabit Ethernet switch designed for fast, secure, cost-effective LAN switching. This scalable, full-featured business-class switch is perfect for higher-bandwidth VoIP applications, Gigabit-to-the-desktop deployments, network security, and ease of management with an easy to use Web-GUI.

Caractéristiques
  • 28-port, Layer 3 Lite, managed Gigabit Ethernet switch
  • 24-Gigabit Copper Ethernet ports and 4 SFP optical ports(2 standard 1 Gbps and 2 enhanced 2.5 Gbps)
  • Innovative half rack width allows for 2 NetVanta 1534 switches (48 ports) in a single 19 inch rack space
  • Non-blocking, 62 Gbps switching capacity
  • Link aggregation, LLDP and LLDP-MED
  • 802.1Q tagged and port-based VLANs
  • Support for up to 255 active VLANs
  • 802.1p and DiffServ prioritization with four queues per egress port
  • Weighted Round Robin (WRR) and WRR + expedite
  • Wi-Fi Access Controller for centralized management of NetVanta Wireless Access Points
  • 802.1D Spanning Tree and 802.1w Rapid Spanning Tree support
  • Enhanced security and administration features include desktop auditing, DoS protection and network forensics
  • DHCP address management
  • RADIUS and TACACS+ authentication
  • Port mirroring
  • TFTP/FTP firmware upgrades
  • Broadcast, Unicast, and Multicast storm control
  • Optimized for iSCSI Storage Area Networks (SANs) deployments
  • Familiar Command Line Interface (CLI)
  • Web-based GUI
  • Cable and SFP Diagnostics
  • Limited Lifetime Warranty
  • Next Business Day Advance Replacement
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires