Select Country and Language Canada / French
Changer de pays
1702591G1 | ADTRAN INC

ADTRAN INC | 1702591G1 | 28 Port Managed Layer 3 Lite Gigabit Ethernet Switch. Includes 24 -10/100/1000Base-T access ports, 2 - Standard SFP Gigabit Ethernet Ports and 2 - Enhanced (1Gbps/2.5Gbps) SFP ports supporting 802.3af (PoE), 802.3at (PoE+). Includes QoS and VLAN support.

  • Réf. fabricant 1702591G1
  • PART #374349
Design Features: MANAGEABLE
Device Technology: 10/100BASET
No Exp Modules/Slots: 3-4
Number of Ports: 25-48
Power Cords: USA
Type of Device: STANDALONE SWITCH
Description

The NetVanta 1534 is a managed, 28-port, Layer 3 lite, Gigabit Ethernet switch designed for fast, secure, cost-effective LAN switching. This scalable, full-featured business-class switch is perfect for higher-bandwidth VoIP applications, Gigabit-to-the-desktop deployments, network security, and ease of management with an easy to use Web-GUI.

Caractéristiques
  • Low-cost, fully managed Layer 2 Fast Ethernet switch
  • Standards-based for ease of interoperability
  • Quality of service (QoS) capabilities support mission-critical applications such as VoIP LLDP/LLDP-MED further aids in management by discovering neighboring devices and IP phones
  • Cable diagnostics to identify cable plant problems like an open or a short in a twisted pair
  • Wi-Fi access controller managing up to 24 ADTRAN wireless access points (WAPs)
  • Web-based GUI for device configuration
  • 802.3af PoE-enabled models available
  • Free firmware updates
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires