Select Country and Language Canada / French
Changer de pays
1702591G2 | ADTRAN INC

ADTRAN INC | 1702591G2 | 28 Port Managed Layer 3 Lite Gigabit Ethernet Switch. Includes 24 -10/100/1000Base-T access ports, 2 - Standard SFP Gigabit Ethernet Ports and 2 - Enhanced (1Gbps/2.5Gbps) SFP ports supporting 802.3af (PoE), 802.3at (PoE+). Includes QoS and VLAN support.

  • Réf. fabricant 1702591G2
  • PART #548096
Description

The NetVanta 1534 is a managed, 28-port, Layer 3 lite, Gigabit Ethernet switch designed for fast, secure, cost-effective LAN switching. This scalable, full-featured business-class switch is perfect for higher-bandwidth VoIP applications, Gigabit-to-the-desktop deployments, network security, and ease of management with an easy to use Web-GUI.

Caractéristiques
  • 28-port multi-layer Gigabit Ethernet switch
  • 24-Gigabit Ethernet ports and four SFP optical ports
  • Two standard 1 Gbps SFP ports and two enhanced 2.5 Gbps SFP ports
  • 802.3af (PoE), 802.3at (PoE+) and Legacy PoE
  • 370W total power budget
  • Non-blocking, up to 62 Gbps switching capacity
  • Line rate Layer 2 and Layer 3 Lite capabilities
  • Desktop security audit
  • DHCP network forensics
  • 802.1Q VLANs, Private VLANs and VLAN assignment via 802.1x
  • Advanced QoS with support for 802.1p and DiffServ prioritization with four queues per egress port
  • Automate actions with Port Scheduler and TCL scripting
  • VoIP ready with LLDP/ LLDP-MED and voice VLANS
  • Business-class security with RADIUS, TACACS+, 802.1x and port security
  • Wi-Fi access controller for centralized management of NetVanta Wireless Access Points (WAPs)
  • Cable and SFP diagnostics provides easy to use troubleshooting tools for copper and fiber cable
  • Familiar CLI and Web GUI
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires