Select Country and Language Canada / French
Changer de pays
1702595G10 | ADTRAN INC

ADTRAN INC | 1702595G10 | 28 Port Managed Layer 3 Lite Gigabit Ethernet Switch with ActivReach, providing 802.3z 10/100/1000 Ethernet over std length (100 meters) or 10/100 Ethernet over 1600 feet of voice-grade cabling (24AWG, Cat3, Cat5) with PoE. Includes QoS and VLAN support.

  • Réf. fabricant 1702595G10
  • PART #548097
Device Technology: 10/100/1000BASE-T
No Exp Modules/Slots: 3-4
Number of Ports: 25-48
Type of Device: STACKABLE SWITCH
Description

The NetVanta 1535P is a managed, 28-port PoE, Layer 3 Lite, Gigabit Ethernet switch with ActivReach Ethernet technology designed for ease-of-deployment, as well as fast, secure, cost effective Local Area Network (LAN) switching. With ActivReach, the NetVanta 1535P is designed to easily deploy IP Phones, Cameras, and Workstations utilizing a building's existing voice-grade wiring up to 1600 feet. In addition, with speeds up to 100 Mbps, ActivReach Ethernet also provides and extremely cost-effective means for desktop connectivity where CAT5 cabling does not already exist.

Caractéristiques
  • 28-port multi-layer Gigabit Ethernet switch
  • 24 10/1001000Base-T or ActivReach Ethernet and four SFP optical ports
  • Two standard 1 Gbps SFP ports and two enhanced 2.5 Gbps SFP ports
  • 802.3af (PoE), Legacy PoE, and PoE over ActivReach
  • Non-blocking, up to 62 Gbps switching capacity
  • Line rate Layer 2 and Layer 3 Lite capabilities
  • Desktop security audit
  • DHCP network forensics
  • 802.1Q VLANs, Private VLANs and VLAN assignment via 802.1x
  • Advanced QoS with support for 802.1p and DiffServ prioritization with four queues per egress port
  • Automate actions with Port Scheduler and TCL scripting
  • VoIP ready with LLDP/ LLDP-MED and voice VLANS
  • Business-class security with RADIUS, TACACS+, 802.1x and port security
  • iSCSI optimized for Storage Area Networks (SANs) solutions
  • Wi-Fi access controller for centralized management of NetVanta Wireless Access Points (WAPs)
  • Cable and SFP diagnostics provides easy to use troubleshooting tools for copper and fiber cable
  • Familiar CLI and Web GUI
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires