Select Country and Language Canada / French
Changer de pays
1702595G16 | ADTRAN INC

ADTRAN INC | 1702595G16 | Provides protection against electromagnetic surges due to lightning or other types of interference for Ethernet Ports configured for ActivReach with the NetVanta 1535P (1702595G10), when connected to Outside Plant Cabling.

  • Réf. fabricant 1702595G16
  • PART #548128
CCFO Solution: NO
CU Backbone Long Solutn: NO
CU Backbone Short Solutn: NO
Fiber Backbone Solution: NO
Local Solution: YES
Description

Provides protection against electromagnetic surges due to lightning or other types of interference for Ethernet Ports configured for ActivReach with the NetVanta 1535P (1702595G10), when connected to Outside Plant Cabling. Includes female RJ45 connect or for Outside Plant connections as well as integrated cable and male RJ45 connector for connections to the NetVanta 1535P. Not suitable for use with the ActivReach Media Converter (1702595G12). Not for use with standard Ethernet ports (instead use 170 0502G1).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires