Select Country and Language Canada / French
Changer de pays
1702598G1 | ADTRAN INC

ADTRAN INC | 1702598G1 | NetVanta 1238 (2nd Gen), 48 Port Managed Layer 3 Lite Fast Ethernet Switch with quad Gigabit uplinks. Includes 2 - combo 1000Base-T/SFP Gigabit Ethernet Ports and 2 - Enhanced (1Gbps/2.5Gbps) SFP ports. Rack or Wall Mount.

  • Réf. fabricant 1702598G1
  • PART #490931
Device Technology: 10/100BASET
No Exp Modules/Slots: 3-4
Number of Ports: 25-48
Type of Device: STANDALONE SWITCH
Description

The NetVanta 1238 is a fully managed Layer 3 Lite Ethernet switch designed for cost-effective Ethernet switching. This scalable, full-featured product is suitable for networks requiring Layer 2 or Layer 3 Lite switching for interconnecting LAN devices or network segmentation. Ideal for new installations, network upgrades, or protecting the organization with advanced security capabilities, these switches are perfect for business-class applications requiring Fast Ethernet.

Caractéristiques
  • 28-port multi-layer Gigabit Ethernet aggregation switch
  • 24-Gigabit Ethernet ports and four SFP optical ports
  • Four enhanced 2.5 Gbps SFP ports
  • 802.3af (PoE), 802.3at (PoE+)* and Legacy PoE
  • Non-blocking, up to 68 Gbps switching capacity
  • Line rate Layer 2 and Layer 3 switching
  • Static routes, RIP V1/V2, OSPF and BGP
  • Desktop security audit
  • DHCP network forensics
  • VRRP
  • 802.1Q VLANs, Private VLANs and VLAN assignment via 802.1x
  • Advanced QoS with support for 802.1p and DiffServ prioritization with four queues per egress port
  • Automate actions with Port Scheduler and TCL scripting
  • VoIP ready with LLDP/ LLDP-MED and voice VLANS
  • Business-class security with RADIUS, TACACS+, 802.1x and port security
  • Wi-Fi access controller for centralized management of NetVanta Wireless Access Points (WAPs)
  • Cable and SFP diagnostics provides easy to use troubleshooting tools for copper and fiber cable
  • Familiar CLI and Web GUI
  • Next business day advance replacement
  • Limited lifetime warranty
  • Optimized for iSCSI Storage Area Networks (SANs) deployments
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires