Select Country and Language Canada / French
Changer de pays
1702599G1 | ADTRAN INC

ADTRAN INC | 1702599G1 | NetVanta 1238, 48 Port Managed Layer 3 Lite Fast Ethernet Switch with quad Gigabit uplinks, supporting 802.3af PoE. Includes 2 - combo 1000Base-T/SFP Gigabit Ethernet Ports and 2 - Enhanced (1Gbps/2.5Gbps) SFP ports. Rack or Wall Mount.

  • Réf. fabricant 1702599G1
  • PART #490929
Design Features: MANAGEABLE
Device Technology: 10/100BASET
No Exp Modules/Slots: 3-4
Number of Ports: 25-48
Power Cords: USA
Type of Device: STANDALONE SWITCH
Description

The NetVanta 1238P is a fully managed Layer 3 Lite Ethernet switch designed for cost-effective Ethernet switching. This scalable, full-featured product is suitable for networks requiring Layer 2 or Layer 3 Lite switching for interconnecting LAN devices or network segmentation. Ideal for new installations, network upgrades, or protecting the organization with advanced security capabilities, these switches are perfect for business-class applications requiring Fast Ethernet.


This part is discontinue by supplier with no suggested replacement.

Caractéristiques
  • Low cost, fully managed, 48-port Layer 2 Ethernet switch
  • Integral 48-port Power over Ethernet (PoE) switch for powering 802.3af-compliant devices like wireless access points (WAP), surveillance camera, or IP phones
  • Non-blocking, 23.6 Gbps switching capacity
  • Standards-based for ease of interoperability
  • Class of Service (CoS) for prioritizing VoIP traffic
  • 802.1D Spanning Tree and 802.1w Rapid Spanning Tree support
  • Segment LAN with up to 255 VLANs (802.1Q tagged or port-based)
  • Recognizable Command Line Interface (CLI) to reduce learning curve
  • Intuitive Web-based Graphical User Interface (GUI) with step-by-step setup wizards
  • Robust security features to protect against unauthorized users: RADIUS, TACACS+, MAC-based port security
  • Limited Lifetime warranty
  • Next Business Day Advance Replacement
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires