Select Country and Language Canada / French
Changer de pays
1703595G1 | ADTRAN INC

ADTRAN INC | 1703595G1 | 24 Port Managed Layer 3 Lite Fast Ethernet Switch with quad Gigabit uplinks, supporting 802.3af PoE. Includes 2 - combo 1000Base-T/SFP Gigabit Ethernet Ports and 2 - Enhanced (1Gbps/2.5Gbps) SFP ports. Rack or Wall Mount. Includes QoS and VLAN support.

  • Réf. fabricant 1703595G1
  • PART #548093
Description

The NetVanta 1234P is a fully managed Layer 3 Lite Ethernet switch designed for cost-effective Ethernet switching. This scalable, full-featured product is suitable for networks requiring Layer 2 or Layer 3 Lite switching for interconnecting LAN devices or network segmentation. Ideal for new installations, network upgrades, or protecting the organization with advanced security capabilities, these switches are perfect for business-class applications requiring Fast Ethernet.

Caractéristiques
  • Low cost, fully managed, 24-port Layer 3 Lite Power over Ethernet switch
  • Standards-based for ease of interoperability
  • Non-blocking switching capacity up to 18.8 Gbps
  • 802.3af and Legacy PoE
  • Non-blocking switching capacity up to 18.8 Gbps
  • Class of Service (CoS) for prioritizing VoIP traffic
  • 802.1D Spanning Tree and 802.1w Rapid Spanning Tree support
  • Segment LAN with up to 255 VLANs (802.1Q tagged or port-based)
  • Recognizable Command Line Interface (CLI) to reduce learning curve
  • Intuitive Web-based Graphical User Interface (GUI) with step-by-step setup wizards
  • Robust security features to protect against unauthorized users: RADIUS, TACACS+, MAC-based port security
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires