Select Country and Language Canada / French
Changer de pays
17061.1351 | GENERAL CABLE

GENERAL CABLE | 17061.1351 | 1/0-1C MV-105 UL BC 345 EP CTS PVC Jacket 25KV 133% 35KV 100%

  • Réf. fabricant 17061.1351
  • PART #3DX-1011
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 1/0 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Insulation Thickness: 345 MILS (.345")(100% 35KV)
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: EP POWER
Screen/Shield Type: COPPER TAPE
Screen/Shield: SHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 25KV
Description

Uniblend, EPR/Copper Tape Shield/PVC, Medium-Voltage Power, Shielded, 25 kV and 35 kV, UL Type MV-105, 133%/100% Ins. Levels, 345 Mils

Caractéristiques
  • Features:
  • Rated at 105C
  • Excellent heat and moisture resistance
  • Excellent flame resistance
  • Outstanding corona resistance
  • Flexibility for easy handling
  • High dielectric strength
  • Low moisture absorption
  • Electrical stability under stress
  • Low dielectric loss
  • Chemical-resistant
  • Meets cold bend test at -35C
  • Options:
  • Other jacket options available upon request
  • STRANDFILL - blocked conductor. Tested in accordance with ICEA T-31-610
  • 25 kV 100% insulation level
  • 35 kV 133% insulation level
Spécifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Ethylene Propylene Rubber (EPR)
  • TEMPERATURE: 90C
  • VOLTAGE: 35 KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires