Select Country and Language Canada / French
Changer de pays
1711213-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1711213-2 | PHONE PATCH PANEL 25 PORTS

  • Réf. fabricant 1711213-2
  • PART #312185
Description

19", 1 U, Telephone Panel with 25 ports Active Pin-out: 36.45 Conductor diameter range from AWG 26-23 (0.4-0.6 mm) Including grounding bolt