Select Country and Language Canada / French
Changer de pays
1711214-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1711214-2 | PHONE PATCH PANELS 50 PORTS

  • Réf. fabricant 1711214-2
  • PART #301320
Category: CATEGORY 3
Number of Pairs: 100
Description

19", 1 U, Telephone Panel with 50 ports Active Pin-out: 36.45 Conductor diameter range from AWG 26-23 (0.4-0.6 mm)