Select Country and Language Canada / French
Changer de pays
17250-000 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 17250-000 | Single Wrap Around Clasp Mag-Clip; 1.2"W x 0.27"H x 1.5"D; Chem Film

  • Réf. fabricant 17250-000
  • PART #251519
Cable Mgt Mounting: NON-SPECIFIC
Type: CABLE MANAGEMENT
Description

The wrap-around clasp easily secures a 25-pair cable (approximately 7/16" diameter) or a similar size cable, cord or tubing. The double-magnetic style has extra clasp-mounting screws allowing them to hold two cables with the addition of another clasp. Incorporate either a single or double magnet assembly to provide sufficient holding power. Direct pull required to separate these magnets from a painted surface averages 5 lb for the single magnetic style. Extra clasps may be ordered separately.

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires