Select Country and Language Canada / French
Changer de pays

GREENLEE | 177 | Precision Tone Generator

  • Réf. fabricant 177
  • PART #102616
Speaker: NO
Vendor No.: 177

Application : Used In The Telecommunications Industry For Pair Identification And Fault Locating; Battery : (1) 6 V; Battery Life : 40 HR; Construction : High Impact ABS Plastic In Woven Polyester Case; Dimensions : 7.25 IN X 5.5 IN X 4.5 IN; Frequency Rating : Transmitter: 577.5 HZ Pulsed At 1 HZ, Crystal Controlled; Includes : One 6 V Battery; Output Signal Level : 0 To +30 DBM; Output Voltage : 0.1 To 80 Vp-p; Type : Precision; Weight : 3.000 LB With Battery

  • Used in the telecommunications industry for pair identification and fault locating
  • Supplies a precise 577.5 Hz crystal controlled signal frequency
  • Variable output allows technicians to adjust signal strength to suit field conditions and improve accuracy
  • Designed to work with any common amplifier and exploringcoil for aerial fault locating
  • For communications over inactive pairs, the unit supplies talk battery to power two telephone test sets (buttsets)
  • Each of the three test leads is equipped with traditional bent nose piercing clips with "bed-of-nails" insulation piercing pins
  • The tone generator and test leads fit neatly in a durable, protective woven polyester carrying case with shoulder strap
  • Battery-operated (1 - 6V lantern included)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires