Select Country and Language Canada / French
Changer de pays
1777041-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1777041-1 | Copper Patch Panels; Product Category: MRJ21 Patch Panel Patch Panel Ethernet Speed: 10/100/1000 Base-T Front Connector Interface: RJ21 48 Ports

  • Réf. fabricant 1777041-1
  • PART #428840
Category: CATEGORY 5
Height (in.): 1.75
No. of Ports: 48
Number of Pairs: 4
Number of Ports: 48
Rack Units: 1
Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Patch Panel
  • Configuration Features.Rack Units: 1
  • Electrical Characteristics.Shielded: No
  • Dimensions.Height (mm [in]): 44.45 [1.750]
  • Product Type Features.Integrated Management: No
  • Configuration Features.Front Connector Interface: RJ21
  • Product Type Features.Footprint: Flat
  • Conditions for Usage.AMPTRAC Enabled: No
  • Product Type Features.Number of Ports: 48
  • Other.Industry: Enterprise Network Solutions
  • Body Features.Mount Style: 19" Rack
  • Product Type Features.Product Category: MRJ21 Patch Panel
  • Configuration Features.Connectivity Included: Yes
  • Body Features.Rack Mounted: Yes
  • Product Type Features.Industry Application: NETCONNECT
  • Operation/Application.Ethernet Speed: 10/100/1000 Base-T
  • Body Features.Number of Fiber Count: 48
  • Contact Features.Enclosure Type: Patch
  • Body Features.Enclosure Dimensions: 5.25 x 17 x 12
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires