Select Country and Language Canada / French
Changer de pays
17A00-9 | LEVITON

LEVITON | 17A00-9 | 16 Zone/16 Output Expansion Board, Adds 16 Zone Indoor/16 Zone Outdoor Outputs for Security/Fire Zones, Auxiliary or Temperature Inputs for OmniPro II or Lumina Pro Home Control Systems, Enclosure Sold Separately

  • Réf. fabricant 17A00-9
  • PART #537946
Caractéristiques
  • Adds sixteen voltage outputs for control and sixteen inputs for additional security/fire zones, auxiliary or temperature inputs
  • Can be mounted up to 1000 feet from the main controller and requires its own power supply and battery. It reduces wiring use in