Select Country and Language Canada / French
Changer de pays
18-A99-36 | SUPERIOR ESSEX

SUPERIOR ESSEX | 18-A99-36 | Copper Cable,200 Pair, 24 AWG UTP Category 3 CMP Grey Master

  • Réf. fabricant 18-A99-36
  • PART #CMP-20024SUP-3-09
AWG: 24
Approx. Wt. lb./1,000 ft.: 107
Category: CATEGORY 3
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 200 PAIR
Fire Rating: PLENUM
Jacket Color: GREY
No. of Pairs: 25
Nom. O.D. (in.): 0.350
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

The ideal choice for LAN transmission with specified bandwidth up to 16 MHz. These cables are used for voice and data communications and can handle application bandwidths up to 16 MHz. Other uses for these cables include indoor use on customer premises for the interconnection of telephone key systems, PBX and intercom systems. Product is offered for both plenum (CMP) and riser (CMR) applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires