Select Country and Language Canada / French
Changer de pays

GREENLEE | 180XL | Visual Fault Finder, Single-mode/Multimode, 650 nm +/-10 nm

  • Réf. fabricant 180XL
  • PART #659955

The 180XL visual fault locator allows the technician to quickly and safely visually locate broken and pinched fibers, faulty connectors, and bad splices. The long reach of the 180XL allows the technician to safely confirm fiber continuity up to distanc es of 7km as well.

  • Quickly and easily locate high losses and faults in Fiber Optic Cables
  • Up to 7 km measurement range
  • Pulsed and CW mode of operations