Select Country and Language Canada / French
Changer de pays
1829BT | ELECTRO-VOICE

ELECTRO-VOICE | 1829BT | 60 W Driver for CDP (Compound Diffraction Projector) and Reentrant Horns, Weather Resistant, Dual 1 in. Screw-on Exits (One with Cap), 60 W 70.7 V Transformer (60-, 30-, 15- and 8 W Taps).

  • Réf. fabricant 1829BT
  • PART #709124
Type: PAGING ACCESSORIES
Description

The 1829BT is a heavy-duty convertible driver for use in high-power public address installations. The driver has a rugged phenolic diaphragm, two-inch diameter voice coil, and "rim centered" ferrite magnet structure for long life and reliability under extreme operating conditions.

The unit also includes connections for 25V/70 V distributed systems and a power tap select switch. The exterior is finished in durable waterproof paint, and all metal parts have been treated for resistance to high humidity and fungus. Ideal for both indoor and outdoor applications, this driver is well suited for any installation requiring rugged high-power performance.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires