Select Country and Language Canada / French
Changer de pays
1868665 | DYMO CORPORATION

DYMO CORPORATION | 1868665 | DYMO XTL 1/2" X 1/2" (12MM X 12MM) PRE-SIZED LABEL BLACK ON WHITE

  • Réf. fabricant 1868665
  • PART #665112
Type: LABELS
Description

DYMO XTL 1/2" x 1/2" (12 mm x 12 mm) Pre-Sized Label, Black on White

Caractéristiques
  • DYMO Industrial labels help you get labeling jobs done fast and done right - the first time.
  • The right label for virtually every situation and surface.
  • Ideal for flat surface labeling like barcodes, faceplates, shelves, bins, beams and more. Constructed of a glossy polyester material and coated with industrial-grade adhesive, Pre-Sized labels help facilitate batch label printing to improve productivity.
  • UL recognized as a component to UL 969.
  • o Package Contents: DYMO XTL 500 Label Maker, Carrying Case, AC Charging Adapter, USB Cable, Rechargeable Lithium Polymer Battery, (1) 2 in x 23 ft (54 mm x 7 m) All-Purpose Vinyl Black on White Cartridge, (1) 1 1/2 in x 1 9/16 in (38 mm x 39 mm) Laminated Wire / Cable Wrap Black on White, Quick Start Guid e
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires