Select Country and Language Canada / French
Changer de pays
1868747 | DYMO CORPORATION

DYMO CORPORATION | 1868747 | DYMO XTL 3/4" (19 MM) ALL-PURPOSE VINYL RED ON CLEAR

  • Réf. fabricant 1868747
  • PART #665154
Description

DYMO XTL 3/4" (19 mm) All-Purpose Vinyl, Red on Clear

Caractéristiques
  • DYMO Industrial labels help you get labeling jobs done fast and done right - the first time.
  • The right label for virtually every situation and surface.
  • From textured surfaces to cables, vinyl labels are ideal for almost any labeling application. Vinyl offers moisture, chemical and UV resistance, making it ideal for labeling both indoors and outdoors. Available in sizes from 1/2" to 2" (12 mm to 54 mm) and in a wide range of colors that fit with OSHA, ANSI and ISO color standards to enhance workplace communication and safety.
  • UL recognized as a component to UL 969.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires