Select Country and Language Canada / French
Changer de pays
1868814 | DYMO CORPORATION

DYMO CORPORATION | 1868814 | DYMO XTL 300 LABEL MAKER KIT QWERTY

  • Réf. fabricant 1868814
  • PART #665110
Type: LABELS
Description

DYMO XTL 300 Label Maker Kit, QWERTY

Caractéristiques
  • Life-like on screen print preview and color display shows exactly how labels will look when applied to cables, pipes, panels, and more
  • Built-in label applications make getting started from the home screen easy
  • Pre-loaded templates ensure perfect formatting to save time
  • Pre-set layouts for almost 100 patch panel models eliminate size and spacing guesswork
  • Prints 1/4" (6 mm) up to 1" (24 mm) durable labels including continuous length tape, laminated wire/cable wraps, heat-shrink tubes and pre-sized labels
  • Package Contents: DYMO XTL 300 Label Maker, Carrying Case, AC Charging Adapter, USB Cable, Rechargeable, Lithium Polymer Battery, (1) 1 in x 23 ft (24 mm x 7 m) All-Purpose Vinyl Black on White Cartridge, (1) 13/16 in x 1 9/16 in (21 mm x 39 m m) Laminated Wire / Cable Wrap Black on White, Lanyard and Quick Start Guide
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires