Select Country and Language Canada / French
Changer de pays
1906866-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1906866-2 | 2-Fiber Jumper Multimode Ofnr 50 m Lc-Lc Duplex 2Mt Orange

  • Réf. fabricant 1906866-2
  • PART #405028
Connector Type: LC - LC
Fiber Type: OM2
Length: 2 M : 6.56 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Spécifications
  • Housing Features.Flammability Rating Type: OFNR (Riser) Jacket
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Body Features.Length (M [ft]): 2.00 [6.562]
  • Industry Standards.Lead Free Solder Processes: Not relevant for leade process
  • Product Type Features.Cable Assembly Type: LC Duplex to LC Duplex
  • Product Type Features.Product Type: Cable Assembly
  • Termination Features.Fiber Type (Micron): OM2 50/125
  • Termination Features.Mode: Multimode
  • Body Features.Ferrule : Ceramic
  • Product Type Features.Cable Type: Twin Zip
  • Contact Features.Boot Body Style - Right: Standard
  • Contact Features.Fiber Channel: No
  • Configuration Features.Cable Buffering: Tight Buffered
  • Body Features.Cable Color: Orange
  • Body Feaer of Fibers: 2
  • Termination Features.Insertion Loss (dB): 0.5
  • Configuration Features.Connector(s) Exit Angle to Connector(s) Exit Angle: 180 to 180
  • Contact Features.Boot Color - Left: Beige/Beige
  • Product Type Features.Fiber Optic Cable Connecpe: LC
  • Contact Features.Boot Color - Right: Beige/Beige
  • Contact Features.Boot Body Style - Left: Standard
  • Body Features.Cable Diameter (mm [in]): 2.00 [.079]
  • Body Features.Connector Color: Beige
  • Housing Features.Fiber Path Configuration: Pped
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires